Beli batu gerinda mangkok di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)
    Mulai

    Rp589.900

    Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)
    Deskripsi:
    Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
  2. Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  3. Eterna Scraper (Kape)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp10.900

    Eterna Scraper (Kape)
    Deskripsi:
    Kape ini Digunakan untuk membantu mengelupas cat. Bermerek Eterna dimana merek ini sudah sangat dikenal karena memiliki kualitas yang baik
  4. Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)
    atribut:
    • Size (kg): 1
    • Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
    • Unworked penetration (mm/10): 280-310
    • Color: Brown
    • Density (g/mL): 1.26 at 20°C (68°F)
    • Weld load (N): 4800
    • Frictional Force (N): 2600
    • Initial Break-Away Torque (N m): 135
    • Load (N): 20000
    • Screw Test (micron): Thread 0.13, Head 0.08
    • Wear Scar Under 400 N Load (mm): 0.65
  5. Molykote Antiseize Paste
    Mulai

    Rp1.799.900

    Molykote Antiseize Paste
    Deskripsi:
    MOLYKOTE P-37 Antiseize PasteExtremely pure, solid lubricant paste for bolted joints; contains no lead, nickel, sulfur, chlorine or fluorine
    atribut:
    • NLGI Grade: 1 to 2
    • Solid Lubricants: Graphite, Zirconium Dioxide
    • Low Temperature (°C): -30
    • High Temperature (°C): 1400
    • Color: Greyish Black
  6. Molykote D-321 R Anti-Friction Coating Spray (Semprotan Pelumas)
    Mulai

    Rp1.399.900

    Molykote D-321 R Anti-Friction Coating Spray (Semprotan Pelumas)
    atribut:
    • Volume (g): 312
    • Packaging: Spray Can
  7. Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize)
    Mulai

    Rp2.699.900

    Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize)
    atribut:
    • Product Type: Anti-seize Pastes
    • Technology: Mineral Oil
    • NLGI Grade: 1-2
    • Thickener: Yes
    • Solid Lubricants: MoS2, white solids
    • Low Temperature (°C): -18
    • High Temperature (°C): 400
    • Color: Black
    • Unworked penetration (mm/10): 280–310
    • Service Temperature (°C): -25 to +450 with reduced air access +630
    • Service Temperature (°F): -13 to +842 with reduced air access +1,166
    • Weld load (N): 2800
    • Wear scar under 800 N load (mm): 0.75
    • Water Resistance, Static, Evaluation: 2-90
    • Density (g/mL): '1.35 at 20°C
  8. Molykote 55 O Ring Grease (Gemuk)
    Mulai

    Rp929.900

    Molykote 55 O Ring Grease (Gemuk)
    atribut:
    • Technology: Silicone
    • Base Oil Viscocity: 76 (at 40°C)
    • NLGI Grade: 2
    • Thickener: Lithium
    • Solid Lubricants: None
    • Low Temperature (°C): -65
    • High Temperature (°C): 175
    • Color: Off White
  9. Molykote Plastic Grease (Gemuk)
    Mulai

    Rp15.999.900

    Molykote Plastic Grease (Gemuk)
    Deskripsi:
    Molykote PG-75 is a semi-synthetic grease for metal/plastic combinations. Long-term lubrication, good low-temperature characteristics, very low coefficient of friction, long-term lubrication.
    atribut:
    • Color: Beige
    • NLGI Consistency Class: Approx. 2
    • Worked Penetration (mm/10): 270-300
    • Density (g/mL): 0.86 (at 20°C)
    • Base Oil Viscosity (mm²/s): 32 (at 40°C)
    • Service Temperature (°C): 40 to +130
    • Weld load (N): 1300
    • Dropping Point (°C): >190
  10. Molykote BR-2 Plus High Performance Grease
    Mulai

    Rp9.799.900

    Molykote BR-2 Plus High Performance Grease
    Deskripsi:
    High-performance Grease with solid Lubricants for metal/metal combinations involving slow to fast movements, particularly with medium to high loads
    atribut:
    • Product Type: Molykote® Grease
    • Technology: Mineral Oil
    • Base Oil Visc @ 40C: 110
    • NLGI Grade: 2
    • Thickener: Lithium
    • Solid Lubricants: MoS2
    • Color (PPSH-50): Black
  11. Kenmaster Paint Scraper (Kape Cat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp5.900

  12. Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Mulai

    Rp659.900

    Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Deskripsi:
    Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.
    atribut:
    • Color: Shinny Dark Brown
    • Structure: Tacky
    • Soap Type: Calcium
    • Dropping Point (°): Min. 95-110
    • NLGI Grade: #3
    • Penetration: '220-250 at 25°C
  13. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  14. ACE OLDFIELDS Kape Gagang Plastik
    Mulai

    Rp10.900

    ACE OLDFIELDS Kape Gagang Plastik
    Deskripsi:
    Kape yang lentur dan tidak mudah berkarat memiliki gagang yang kuat dan berkualitas.
    atribut:
    • Color: Black
  15. Molykote Silicone Grease (Gemuk Silikon)
    Mulai

    Rp5.299.900

    Molykote Silicone Grease (Gemuk Silikon)
    Deskripsi:
    Silicone-based material that helps ensure positive lubrication and sealing by slightly swelling rubber O-rings and seals. This product is heat-stable and oxidation-resistant.
    atribut:
    • Product Type: Greases
    • Technology: Silicone
    • NLGI Grade: 2
    • Thickener: Lithium
    • Solid Lubricants: None
    • Low Temperature (°C): -65
    • High Temperature (°C): 175
    • Color: Off White
    • Base Oil Viscosity: '76 at 40°C
  16. Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium)
    Mulai

    Rp2.399.900

    Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium)
    Deskripsi:
    Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.
    atribut:
    • Color: Biru Transparant
    • Structure: Smooth
    • Soap Type: Lithium Complex
    • Dropping Point (Minimum): 280 – 300 Celcius
    • Penetration: '245 – 260 at 25°C
  17. Rotary Multi Purpose MP-101 Silver (Gemuk Sasis)
    Mulai

    Rp149.900

    Rotary Multi Purpose MP-101 Silver (Gemuk Sasis)
    Deskripsi:
    Rotary MP-101 is high performance chassis grease formulated of off-highway equipment utilizing centralized lubrication systems. Rotary MP-101 maximized component protection and has excellent mechanical and thermal stability properties, unsurpassed rust and corrosion protection and resistance to water.Advantages and Potential Benefits:- Resist meltdown at high temperatures- Protects against dirt and moisture contamination- Provides excellent protection against chassis rust and corrosion- Reduced operating costs, maintenance costs and economic usage- Designed for centralized lubrication systems- Reduced wear under heavy or chock loading and vibration. Excellent anti-wear performanceRecommended for chassis lubrication points, ball joint and universal automotive and truck applications. It is also suitable for automotive bearings.
    atribut:
    • Packaging: Composite Can
    • Color: Kuning Transparant
    • Structure: Tacky
    • Soap Type: Lithium & Calcium
    • Minimum Dropping Point (°C): 100-120
    • Penetration: '220-250 at 25°C
  18. Sherlock Scraper (Kape)
    Mulai

    Rp26.900

    Sherlock Scraper (Kape)
    Deskripsi:
    Kape Inch Sherlock Putty Knife ScraperTerbuat dari baja lentur dengan surface chrome yang baikMaterial: Baja SteelCocok untuk pekerjaan mengerok bekas cat lama dan menambal retakan atau lubang di dinding dan lantai
    atribut:
    • Size (inch): 4
    • Blade Length (inch): 4 (approximately 10 cm)
    • Blade Material: Baja Steel
    • Blade Width (inch): 4 (+/- 10 cm)
    • Handle Material: Rubber
  19. Rotary Synthetic Lithium Complex Hi-Temp Grease (Gemuk Litium)
    Mulai

    Rp139.900

    Rotary Synthetic Lithium Complex Hi-Temp Grease (Gemuk Litium)
    Deskripsi:
    Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.
    atribut:
    • Size (g): 454
    • Color: Turquoise Blue
    • Structure: Smooth
    • Soap Type: Lithium Complex
    • Dropping Point (°C): 280-300
    • NLGI No.: 3
    • Penetration: 245-260 at 25°C
Daftar Harga batu gerinda mangkok Terbaru November 2026
Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)Rp589.900
Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)Rp1.699.900
Eterna Scraper (Kape)Rp10.900
Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)Rp569.900
Molykote 111 CompoundRp649.900
Molykote Antiseize PasteRp1.799.900
Molykote D-321 R Anti-Friction Coating Spray (Semprotan Pelumas)Rp1.399.900
Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize)Rp2.699.900
Molykote 55 O Ring Grease (Gemuk)Rp929.900
Molykote Plastic Grease (Gemuk)Rp15.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)